Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 60mm Bore Dia
Mfr # 6312 2RS JEM
Zoro # G5212785
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6312 2RS JEM
- Zoro # G5212785
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 mm |
Width | 31 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 31 mm |
Bore Diameter | 60 mm |
Outside Diameter | 130 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 19,200 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Max Type Ball Bearings (312/C3)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV2)
- GATES PowerGrip Timing Belts, 210L075 (210L075)
- CONTROL DEVICES Valve, Check, 3/8 In (CB33)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 17mm ID x 35mm OD x 10mm W; Sealed (6003 RS C3)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6204 2RS JEM)
- SKF SKF-6209 2RSJEM, Single Row Ball Brgs, 6209 2RSJEM (6209 2RSJEM)
- SKF SKF-5308, Double Row Ball Brgs, 5308 (5308)
- SKF SKF 6205RS, Single Row Ball Bearings (6205RS)
- SKF SKF 6306C3, Single Row Ball Bearings (6306C3)
- NTN BEARING 60 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 10mm Bore, 26MM OD (6000ZZC3/EM)
- Skf Radial Ball Bearings