Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 60mm Bore Dia
Mfr # 6212 2RSNR JEM
Zoro # G7838817
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6212 2RSNR JEM
- Zoro # G7838817
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 22 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 22 mm |
Outside Diameter | 110 mm |
Bore Diameter | 60 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 12,400 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Retainer Cap, For Use With Mfr. Model Number: 3AAJ1 (TTR4320341G)
- BALDOR-RELIANCE Baldor-Reliance Motor M1228T, 20/8.9HP, 1760/1160RPM, 3PH, 60HZ, 286T, 4046 (M1228T)
- DAYTON 2/B55 Banded V-Belt, 58-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G881)
- SPEEDAIRE Air Cylinder, 3 in Bore, 3 1/2 in Stroke, Round Body Double Acting (5VNR0)
- SKF SKF 5203A2ZTN9C3, Double Row Ball Bearings (5203A2ZTN9C3)
- SKF SKF 6200 2RSC3, Single Row Ball Bearings (6200 2RSC3)
- SKF Single Row Ball Bearings (16100)
- SKF Single Row Ball Brgs (6206-RS1)
- SKF Radial Ball Bearing, Shielded, 75mm Bore (6215 2Z JEM)
- SKF Radial Ball Bearing, Open, 20mm Bore Dia (6204 JEM)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6201Z C3)
- Skf Radial Ball Bearings