Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 60mm Bore Dia
Mfr # 6212 2RS JEM
Zoro # G8679334
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 60 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6212 2RS JEM
- Zoro # G8679334
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 22 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 22 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 110 mm |
Bore Diameter | 60 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 12,400 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spring, 96498 (96498)
- CHICAGO PNEUMATIC O-Ring, 8940159864 (8940159864)
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 100 ft. (41 TW 100)
- LINKBELT PLB6827R 1 11/16 Pillow Block Roller Bearing (PLB6827H)
- SKF SKF 6001 2RS1 C2, Single Row Ball Bearings (6001 2RS1 C2)
- SKF SKF-6004 2Z/C3, Single Row Ball Brgs, 6004 2ZC3 (6004 2Z/C3)
- SKF SKF-6205 2Z/C3, Single Row Ball Brgs, 6205 2ZC3 (6205 2Z/C3)
- SKF SKF-6016, Single Row Ball Brgs, 6016 (6016)
- SKF Single Row Ball Bearings (63004-2RS1)
- SKF SKF 6209ZZ C3, Single Row Ball Bearings (6209ZZ C3)
- PEER Radial Ball Bearing- Medium Size Open (6210)
- Skf Ball Bearings