Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 55mm Bore Dia
Mfr # 6311 2RS JEM
Zoro # G5144702
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Cage Material Steel
- Bore Dia. 55 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6311 2RS JEM
- Zoro # G5144702
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 29 mm |
Bore Diameter | 55 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 120 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 16,700 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-6M)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2211F-02-08S)
- SKF SKF 1213K C3, Self Aligning Ball Bearings (1213K C3)
- SKF SKF 6010 2Z EXPLORER, Single Row Ball Bearings (6010 2Z EXPLORER)
- SKF Single Row Ball Brgs (6302 2RSH/C3GJN)
- SKF Single Row Ball Bearing, Shielded (6208 2Z C3 HT51)
- SKF SKF-1213K, Self Aligning Ball Brgs, 1213K (1213K)
- SKF Single Row Ball Brgs (6208-2RS)
- NSK NSK-R18ZZ, R Series Inch Single Row Deep Groove Ball Bearing, R18ZZ (R18ZZ)
- Skf Ball Bearings