Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 55mm Bore Dia
Mfr # 6211 2RS JEM
Zoro # G5293784
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Cage Material Steel
- Bore Dia. 55 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6211 2RS JEM
- Zoro # G5293784
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 21 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 55 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 21 mm |
Outside Diameter | 100 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 10,400 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X12X12SS)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- CHICAGO PNEUMATIC Low Oil Level Switch (1312100014)
- SKF SKF-6018 2Z, Single Row Ball Brgs, 6018 2Z (6018 2Z)
- SKF Single Row Ball Bearings (6313 2RS)
- SKF SKF-6209/C3, Single Row Ball Brgs, 6209C3 (6209/C3)
- SKF SKF-E2 6204-2Z/C3, Energy Eff Single Row Bb, E2 62042ZC3 (E2 6204-2Z/C3)
- SKF SKF-6300 C3, Single Row Ball Brgs, 6300 C3 (6300 C3)
- SKF SKF 6304RS, Single Row Ball Bearings (6304RS)
- SKF SKF 6204Z, Single Row Ball Bearings (6204Z)
- SKF Self Aligning Ball Brgs (2209E 2RS1KTN9)
- Skf Radial Ball Bearings