Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 45mm Bore Dia
Mfr # 6209 2RSNR JEM
Zoro # G8221403
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6209 2RSNR JEM
- Zoro # G8221403
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 85 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 19 mm |
Bore Diameter | 45 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 7,900 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010ON, Return Line, 10 micron, Outside-In (MF0064287)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N4-4F)
- LOC-LINE Lathe Adapter Kit, 1/4In (40475)
- TIMKEN TIM-4175 39X58X8, Bearing Equipment Or Accessory, Small Bore Inch Seal, 4175 39X58X8 (4175 39X58X8)
- SKF SKF-5305, Double Row Ball Brgs, 5305 (5305)
- SKF SKF-3307, Double Row Ball Brgs, 3307 (3307)
- SKF SKF-635Z, Single Row Ball Brgs, 635Z (635Z)
- SKF SKF 6208NR, Single Row Ball Bearings (6208NR)
- SKF SKF 6306/C3, Single Row Ball Bearings (6306/C3)
- SKF Double Row Ball Brgs (3208A)
- SKF SKF-6012 2RS1, Single Row Ball Brgs, 6012 2RS1 (6012 2RS1)
- Skf Radial Ball Bearings