Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 40mm Bore Dia
Mfr # 6208 2RSNR JEM
Zoro # G8187322
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Bore Dia. 40 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6208 2RSNR JEM
- Zoro # G8187322
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 40 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 80 mm |
Outer Ring Width | 18 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 7,300 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 47" Outside Length, 7/8" Top Width, 1 Ribs (C43)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F960013K12B, Pressure Line, 10 micron (ZX-F960013K12B)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16612 (06Z-605)
- PARKER Hydraulic Hose Adapter, 1.13" L, 6000 psi (1/4 GG-SS)
- SKF SKF-5208, Double Row Ball Brgs, 5208 (5208)
- SKF Bearing, Bore 30mm, Industry 6006-JEM (6006 JEM)
- SKF SKF-RL9, Single Row Ball Brgs, RL9 (RL9)
- SKF SKF 3200A, Double Row Ball Bearings (3200A)
- SKF SKF-6202, Single Row Ball Brgs, 6202 (6202)
- SKF SKF-6218 2Z C3, Single Row Ball Brgs, 6218 2Z C3 (6218 2Z C3)
- TRITAN Radial Ball Bearing, SS, 0.4375In Bore Dia (SS1607 2RS FM222)
- Skf Ball Bearings