Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 40mm Bore Dia
Mfr # 6208 2RS JEM
Zoro # G5143345
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Cage Material Steel
- Bore Dia. 40 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6208 2RS JEM
- Zoro # G5143345
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 18 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 80 mm |
Bore Diameter | 40 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 7,300 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B49)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- BESTORQ 485K14 Micro V Belt, 48.5 in Pitch Length, 1.96 in Top Width, 14 Ribs (485K14)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (6FLU8)
- SKF Radial Ball Bearing, Open, 60mm Bore Dia (6312 JEM)
- SKF SKF-6200 2RSH/C3 GJN, Single Row Ball Brgs, 6200 2RSHC3 GJN (6200 2RSH/C3 GJN)
- SKF SKF-51108, Single Row Ball Brgs, 51108 (51108)
- SKF SKF 6001Z C3, Single Row Ball Bearings (6001Z C3)
- SKF Single Row Ball Bearings (6205 2RS C3 HT51)
- SKF SKF 6008ZZ, Single Row Ball Bearings (6008ZZ)
- NTN NTN 6000Z, RadialDeep Groove Ball Brg 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded, NTN 6000Z (6000Z)
- Skf Radial Ball Bearings