Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 35mm Bore Dia
Mfr # 6207 2RS JEM
Zoro # G5143275
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6207 2RS JEM
- Zoro # G5143275
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 35 mm |
Outer Ring Width | 17 mm |
Outside Diameter | 72 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 6,100 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Directional Control Valve 4 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port (228909)
- NACHI 7200 Series Angular Contact Precision Brg, 7203B (7203B)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6205 ZZ C3)
- ALLEN BRADLEY Ac Drive 22AD1P4N104 (22A-D1P4N104)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6311 2Z JEM)
- SKF SKF 5205ZZ, Double Row Ball Bearings (5205ZZ)
- SKF SKF 6215 2RS, Single Row Ball Bearings (6215 2RS)
- SKF SKF 6310ZJEM, Single Row Ball Bearings (6310ZJEM)
- SKF SKF-5306, Double Row Ball Brgs, 5306 (5306)
- SKF SKF 6011NR, Single Row Ball Bearings (6011NR)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- Skf Ball Bearings