Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 30mm Bore Dia
Mfr # 6306 2RSNR JEM
Zoro # G8147307
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 30 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6306 2RSNR JEM
- Zoro # G8147307
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Bore Diameter | 30 mm |
Outer Ring Width | 19 mm |
Outside Diameter | 72 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 6,700 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- FAFNIR Wide Inner Ring Insert Bearings, #G1203KRRB (G1203KRRB)
- LOC-LINE Acid Resist Flare Nozzle, 1In, PK20 (46427)
- ENERPAC Rc15 Ton Std Repair Kit (RC15K52)
- SKF Bearing, Bore 105mm, Industry 6021/C3 (6021/C3)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6205 2ZNR JEM)
- SKF SKF-6205NRJEM, Single Row Ball Brgs, 6205NRJEM (6205NRJEM)
- SKF SKF 6220RS, Single Row Ball Bearings (6220RS)
- SKF SKF-6213, Single Row Ball Brgs, 6213 (6213)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6204 2RS JEM)
- NTN NTN 6207ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Double Shielded (6207ZZ)
- Skf Ball Bearings