Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 30mm Bore Dia
Mfr # 6206 2RSNR JEM
Zoro # G5143302
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 30 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6206 2RSNR JEM
- Zoro # G5143302
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 62 mm |
Outer Ring Width | 16 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 4,600 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 1-1/2" ID x 10 ft Coupled Chemical Hose GN (CXPG150-10NN)
- DIXON Type B Male x 150lb., ASA Flange, 6" (MC3136)
- BAILEY Double Shielded Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150985 (150985)
- FESTO Compact Cylinder ADVU-32-20-P-A (ADVU-32-20-P-A)
- SKF Bearing, Bore 60mm, Industry 1212-EKTN9 (1212 EKTN9)
- SKF Bearing, Bore 25mm, Industry 6005-JEM (6005 JEM)
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2ZNR JEM)
- SKF SKF-51208, Single Row Ball Brgs, 51208 (51208)
- SKF Single Row Ball Brgs (6017ZZ)
- SKF SKF 6310Z JEM, Single Row Ball Bearings (6310Z JEM)
- FAG BEARINGS FAG 6304 2RSR, Deep Groove BBear, Single Row 90Mm (6304 2RSR)
- Skf Ball Bearings