Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 30mm Bore Dia
Mfr # 6206 2RS JEM
Zoro # G5143293
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Cage Material Steel
- Bore Dia. 30 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6206 2RS JEM
- Zoro # G5143293
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 16 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 30 mm |
Outside Diameter | 62 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 4,600 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C99 V-Belt, 103" Outside Length, 7/8" Top Width, 1 Ribs (4FJ25)
- BESTORQ 5L660 V Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (5L660)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- SKF SKF-61809-2RZ, Thin Section Ball Brgs, 618092RZ (61809-2RZ)
- SKF Single Row Ball Bearing, Shielded (6205 2ZN C3)
- SKF Bearing, Bore 17mm, Industry 6003-JEM (6003 JEM)
- SKF Radial Ball Bearing, Shielded, 30mm Bore (6206 2ZNR JEM)
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6305 2RS JEM)
- SKF SKF-629 2Z, Single Row Ball Brgs, 629 2Z (629 2Z)
- SKF SKF-6410, Single Row Ball Brgs, 6410 (6410)
- Skf Radial Ball Bearings