Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 25mm Bore Dia
Mfr # 6305 2RS JEM
Zoro # G5296112
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6305 2RS JEM
- Zoro # G5296112
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 25 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 17 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter | 62 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 5,300 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDE9)
- ASTRO PNEUMATIC Mini Grease Gun, 3 oz Cap, w/Needle Nozzle (101)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F718-60-B5-G)
- DYNABRADE Collet (50010)
- SKF SKF-6005 2Z C3, Single Row Ball Brgs, 6005 2Z C3 (6005 2Z C3)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RSNR JEM)
- SKF SKF 6206 2RS1 C3 HT51, Single Row Ball Bearings (6206 2RS1 C3 HT51)
- SKF SKF 3203-A2ZTN9, Double Row Ball Bearings (3203-A2ZTN9)
- SKF SKF 6209 2Z C3 HT51, Single Row Ball Bearings (6209 2Z C3 HT51)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6211 2Z JEM)
- NSK NSK 6308Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6308Z C3)
- Skf Radial Ball Bearings