Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 20mm Bore Dia
Mfr # 6304 2RS JEM
Zoro # G5212654
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6304 2RS JEM
- Zoro # G5212654
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 20 mm |
Outside Diameter | 52 mm |
Outer Ring Width | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 3,800 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 6.00mm Bore Dia., 5.00mm W (R1560 ZZ SRL)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.95 inch OD (BK28x5/8)
- SPEEDAIRE Rear Pivot Bracket, 32mm, 40mm Bore (CG-E032SUS)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-30-S (MCR-30-S)
- SKF Double Row Ball Bearings (5211H 3110-00-554-6104)
- SKF SKF 6210 2Z C3, Single Row Ball Bearings (6210 2Z C3)
- SKF Single Row Ball Brgs (6017ZZ)
- SKF SKF 6306ZZ, Single Row Ball Bearings (6306ZZ)
- SKF SKF-6020, Single Row Ball Brgs, 6020 (6020)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6310 2Z JEM)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 87504 NR (87504 NR)
- Skf Ball Bearings