Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 20mm Bore Dia
Mfr # 6204 2RS JEM
Zoro # G5143241
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 20 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6204 2RS JEM
- Zoro # G5143241
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 47 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 14 mm |
Bore Diameter | 20 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 3,000 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-460/3)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (2004)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D691)
- SKF SKF 6312Z/C3, Single Row Ball Bearings (6312Z/C3)
- SKF SKF 6213NR, Single Row Ball Bearings (6213NR)
- SKF SKF-6204RS JEM, Single Row Ball Brgs, 6204RS JEM (6204RS JEM)
- SKF SKF 6207 2RS1/C3 HT51, Single Row Ball Bearings (6207 2RS1/C3 HT51)
- SKF SKF 6312Z, Single Row Ball Bearings (6312Z)
- SKF SKF-6204 2RS1 C3, Single Row Ball Brgs, 6204 2RS1 C3 (6204 2RS1 C3)
- NTN NTN 6307, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307)
- Skf Radial Ball Bearings