Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 17mm Bore Dia
Mfr # 6303 2RS JEM
Zoro # G5296103
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6303 2RS JEM
- Zoro # G5296103
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 17 mm |
Outer Ring Width | 14 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 47 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 3,200 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 1.50" OD (CA0150X037)
- INA Needle Brg, Bore 35mm, OD 50mm (NKI35/20-TV-XL)
- WEG WEG - 00136ET3EAL80-W22, 1.5 HP, 3600//3000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (00136ET3EAL80-W22)
- BESTORQ 1170K6 Micro V Belt, 117 in Pitch Length, 0.84 in Top Width, 6 Ribs (1170K6)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Brng <=90mm; 25mm ID x 47mm OD x 12mm W; Shielded (6005 2Z/C3GJN)
- SKF SKF W6207 2RS1, Single Row Ball Brgs, SKF W6207 2RS1 (W6207 2RS1)
- SKF Single Row Ball Brgs, #6338M (6338M)
- SKF SKF-6203RS1, Single Row Ball Brgs, 6203RS1 (6203RS1)
- SKF SKF-6207 2RS C3, Single Row Ball Brgs, 6207 2RS C3 (6207 2RS C3)
- SKF SKF-6406, Single Row Ball Brgs, 6406 (6406)
- SKF SKF-5304, Double Row Ball Brgs, 5304 (5304)
- Skf Radial Ball Bearings