Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 15mm Bore Dia
Mfr # 6302 2RS JEM
Zoro # G7478974
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Bore Dia. 15 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6302 2RS JEM
- Zoro # G7478974
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 42 mm |
Width | 13 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 42 mm |
Outer Ring Width | 13 mm |
Bore Diameter | 15 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 2,700 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATRIX MANAGEMENT Groz 43456 Quick Disconnect Grease Coupler, 8000 PSI (43546)
- DURA-ABSOLUTE TORQUE URETHANE STEEL Timing Belt, AT10US, 25 x 560mm PL, T56 (25AT10/560US)
- DIXON FSeries Man Coupler1/4", Push Barb3/8", BR (2FB3-B)
- DAYTON A47 V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (1A098)
- SKF Single Row Ball Brgs (6205RS/C3)
- SKF SKF-6001ZZ C3, Single Row Ball Brgs, 6001ZZ C3 (6001ZZ C3)
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6208 2ZNR JEM)
- SKF Single Row Ball Bearings (6314 2RS1)
- SKF SKF-6004 2Z/C3, Single Row Ball Brgs, 6004 2ZC3 (6004 2Z/C3)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6308 NR JEM)
- NSK NSK 6316, 6300 Series Single Row Deep Groove Ball Bearing (6316)
- Skf Radial Ball Bearings