Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 12mm Bore Dia
Mfr # 6301 2RS JEM
Zoro # G5212645
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Cage Material Steel
- Bore Dia. 12 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6301 2RS JEM
- Zoro # G5212645
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 37 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 12 mm |
Bore Diameter | 12 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 37 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6301, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 2,300 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RCB081214)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (218-311)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NP-27)
- DUPONT Grease White Lithum 10Oz (D10100101)
- SKF Single Row Ball Bearings (62052RS C3 LHT55)
- SKF SKF-6311 2Z C3, Single Row Ball Brgs, 6311 2Z C3 (6311 2Z C3)
- SKF SKF 6201 2RSH, Single Row Ball Bearings (6201 2RSH)
- SKF SKF-6312/C3, Single Row Ball Brgs, 6312C3 (6312/C3)
- SKF SKF-6002 2RS1C3, Single Row Ball Brgs, 6002 2RS1C3 (6002 2RS1C3)
- SKF SKF-3203A2ZTN9, Double Row Ball Brgs, 3203A2ZTN9 (3203A2ZTN9)
- NTN NTN 16008 C3, RadialDeep Groove Ball Bearing 40 Mm Id X 68 Mm Od X 9 Mm W Open (16008 C3)
- Skf Ball Bearings