Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 12mm Bore Dia
Mfr # 6201 2RSJEM
Zoro # G5143171
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6201 2RSJEM
- Zoro # G5143171
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 12 mm |
Outside Diameter | 32 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 10 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 1,700 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MOR-12FPX (6900-08-12)
- EM&S Unit Bearing Motor, 25 WO, 230 Volt, Original OEM Motor (ESP-L25EM2)
- ZORO SELECT Lead Hose, 1/2 Inx2 Ft (S601020-2)
- DIXON Air King Clamp Iron, 1/2" (A4)
- SKF SKF 6007 2Z/LHT23, Single Row Ball Bearings (6007 2Z/LHT23)
- SKF SKF-6311Z, Single Row Ball Brgs, 6311Z (6311Z)
- SKF Thin Section Ball Brgs, 61914 (61914)
- SKF SKF 6205 C3, Single Row Ball Bearings (6205 C3)
- SKF SKF-6304Z C3, Single Row Ball Brgs, 6304Z C3 (6304Z C3)
- SKF Single Row Ball Brgs (6204 Z/C3)
- NSK NSK-6305DU, 6300 Series Single Row Deep Groove Ball Bearing, 6305DU (6305DU)
- Skf Radial Ball Bearings