Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 80mm Bore Dia
Mfr # 6316 JEM
Zoro # G8984105
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 80 mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6316 JEM
- Zoro # G8984105
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 170 mm |
Width | 39 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 39 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Fillet Radius | 2 mm |
Outside Diameter | 170 mm |
Bore Diameter | 80 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6316, Bore Diameter 80 mm, Closure Open, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 130 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, DH, 1 x 48in PL, T96 (D480H100)
- FESTO Silencer UC-QS-6H (UC-QS-6H)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40JA16)
- BESTORQ Aftermarket Bad Boy 2013 CZT 6000 (Deck 60") Zero Turn Mower Replacement Belt, B165LG (B165LG)
- SKF SKF 6201 2RSLC3 HT51, Single Row Ball Bearings (6201 2RSLC3 HT51)
- SKF Single Row Ball Bearing, Shielded (6017 2Z C3)
- SKF Radial Ball Bearing, Open, 60mm Bore Dia (6312 JEM)
- SKF SKF 6218Z JEM, Single Row Ball Bearings (6218Z JEM)
- SKF Bearing, Bore 55mm, Industry 1211-EKTN9 (1211 EKTN9)
- SKF Self Aligning Ball Bearings (1215/C3)
- SKF SKF 6203 2Z C3 HT21, Single Row Ball Bearings (6203 2Z C3 HT21)
- Skf Ball Bearings