Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 80mm Bore Dia
Mfr # 6216 JEM
Zoro # G8168842
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6216 JEM
- Zoro # G8168842
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 140 mm |
Width | 26 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 140 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 26 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 80 mm |
Fillet Radius | 2 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6216, Bore Diameter 80 mm, Closure Open, Outer Ring Width 26 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 72.8 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SD-120-A)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77506)
- LEESON General Purpose Motor, 0.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TENV (191205.00)
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Y Frame (048S17D2057)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6306 2RSNR JEM)
- SKF SKF-6218, Single Row Ball Brgs, 6218 (6218)
- SKF SKF-6205 2RSHK, Single Row Ball Brgs, 6205 2RSHK (6205 2RSHK)
- SKF SKF 6204 2RSC3, Single Row Ball Bearings (6204 2RSC3)
- SKF SKF 6203ZJEM, Single Row Ball Bearings (6203ZJEM)
- SKF Single Row Ball Bearings, Shielded (6206 2Z C3HT)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6307-2NSE9C3 (6307-2NSE9C3)
- Skf Radial Ball Bearings