Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 75mm Bore Dia
Mfr # 6315 JEM
Zoro # G7826831
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Bore Dia. 75 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6315 JEM
- Zoro # G7826831
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 160 mm |
Width | 37 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 160 mm |
Outer Ring Width | 37 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Fillet Radius | 2 mm |
Bore Diameter | 75 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6315, Bore Diameter 75 mm, Closure Open, Outer Ring Width 37 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 119 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC CANOpen, 32 In/32 Out (EX250-SCA1B)
- MARATHON MOTORS SP Motor, Split-Ph, 1/3 HP, 60 Hz (048S17D2090)
- COXREELS Spring Rewind Hose Reel Less Hose, 1/2" Hose Dia., 75 ft. Length (TSHL-N-475-SS)
- SOLBERG Filter/Silencer, 1.5in (FS-19P-150)
- SKF Radial Ball Bearing, Sealed, 90mm Bore Dia (6218-2RS1/C3)
- SKF SKF 6205Z, Single Row Ball Bearings (6205Z)
- SKF SKF-5216, Double Row Ball Brgs, 5216 (5216)
- SKF SKF-6000 2Z/C3, Single Row Ball Brgs, 6000 2ZC3 (6000 2Z/C3)
- SKF SKF-6310, Single Row Ball Brgs, 6310 (6310)
- SKF Single Row Ball Bearings, Shielded (6208ZNR)
- SKF Single Row Ball Bearings (51106)
- Skf Radial Ball Bearings