Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 70mm Bore Dia
Mfr # 6214 JEM
Zoro # G8063316
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6214 JEM
- Zoro # G8063316
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 125 mm |
Width | 24 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 125 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 24 mm |
Bore Diameter | 70 mm |
Fillet Radius | 1.5 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6214, Bore Diameter 70 mm, Closure Open, Outer Ring Width 24 mm, Outside Diameter 125 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 63.7 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 390.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT7)
- DAYTON A44 V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (6A147)
- GENTEQ Mounting Ring, Pk2 (GA493)
- WESTWARD Hose Extension, 18 In (4BY80)
- SKF SKF-6302, Single Row Ball Brgs, 6302 (6302)
- SKF Double Row Ball Bearings (5203 2Z)
- SKF SKF-6206, Single Row Ball Brgs, 6206 (6206)
- SKF SKF-6307N C3, Single Row Ball Brgs, 6307N C3 (6307N C3)
- SKF Single Row Ball Brgs (6309 2RS1 C3)
- SKF SKF 6300 2RSH C3, Single Row Ball Bearings (6300 2RSH C3)
- BERLISS 40mm x 90mm x 23mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6308-2RS BERLISS)
- Skf Ball Bearings