Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 65mm Bore Dia
Mfr # 6313 JEM
Zoro # G5296146
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Bore Dia. 65 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6313 JEM
- Zoro # G5296146
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 140 mm |
Width | 33 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 65 mm |
Outside Diameter | 140 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Outer Ring Width | 33 mm |
Fillet Radius | 2 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6313, Bore Diameter 65 mm, Closure Open, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 97.5 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cmbtn, 1000Srs, Npt, C38121-601 (C38121-601)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 6 (FPM44SR-D6)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- SKF SKF 6208 2RS, Single Row Ball Bearings (6208 2RS)
- SKF Single Row Ball Bearings, Shielded (6216ZJEM)
- SKF SKF 6302 2RSJ, Single Row Ball Bearings (6302 2RSJ)
- SKF SKF 6202 2RS1JEM, Single Row Ball Bearings (6202 2RS1JEM)
- SKF SKF 6205 RSJ, Single Row Ball Bearings (6205 RSJ)
- SKF Radial Ball Bearing, Open, 50mm Bore Dia (6310 JEM)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6204ZZC3)
- Skf Ball Bearings