Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 65mm Bore Dia
Mfr # 6213 JEM
Zoro # G8045685
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6213 JEM
- Zoro # G8045685
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 23 mm |
Bore Diameter | 65 mm |
Outside Diameter Tolerance | +0/-11 micron |
Fillet Radius | 1.5 mm |
Outside Diameter | 120 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6213, Bore Diameter 65 mm, Closure Open, Outer Ring Width 23 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 58.5 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREARMOUR Corrosion Protection Tape 2 x 100 (46-50-UNPRINT-2)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- TOP QUALITY Front Lower Suspension Ball Joints Pair For Ford Focus (K72-100510)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (31LH71)
- SKF SKF 6006 2RS/C3, Single Row Ball Bearings (6006 2RS/C3)
- SKF SKF 6309Z C3 HT51, Single Row Ball Bearings (6309Z C3 HT51)
- SKF SKF-61809-2RZ, Thin Section Ball Brgs, 618092RZ (61809-2RZ)
- SKF SKF-6218 C3, Single Row Ball Brgs, 6218 C3 (6218 C3)
- SKF SKF 6206 2RS1/C3, Single Row Ball Bearings (6206 2RS1/C3)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6310 2Z JEM)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- Skf Ball Bearings