Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 50mm Bore Dia
Mfr # 6210 JEM
Zoro # G8008847
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 50 mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6210 JEM
- Zoro # G8008847
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 90 mm |
Outer Ring Width | 20 mm |
Bore Diameter | 50 mm |
Fillet Radius | 1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 37.1 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (99080355)
- PROLUBE Grease Rtio Pmp, Air Oprated, 50:1, 16 gal. (45416)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, Stud (D471)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2608)
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (6301 2RS JEM)
- SKF SKF 6220 C3, Single Row Ball Bearings (6220 C3)
- SKF SKF 6007 RS, Single Row Ball Bearings (6007 RS)
- SKF SKF-6010 2RS, Single Row Ball Brgs, 6010 2RS (6010 2RS)
- SKF SKF 6207-2Z, Single Row Ball Bearings (6207-2Z)
- SKF SKF 6004/C3, Single Row Ball Bearings (6004/C3)
- SKF Single Row Ball Bearings, Shielded (6206 2Z C3HT)
- Skf Ball Bearings