Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 45mm Bore Dia
Mfr # 6209 JEM
Zoro # G7824424
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 45 mm
- Seal/Shield Type Open
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6209 JEM
- Zoro # G7824424
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 45 mm |
Outside Diameter | 85 mm |
Fillet Radius | 1 mm |
Outer Ring Width | 19 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Open, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 35.1 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Polyurethane Recoil Air Hose 1/4-in. x 25Ft with Field Repairable Swivel Ends (PUR14025P)
- FREEMAN PBF14UC 1/4" Female Universal Push Button Coupler (PBF14UC)
- CAMOZZI #P6510 02-02, Straight Male Connector, 1/8" OD X 1/8" NPT Be Purchased In (P6510 02-02)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- SKF SKF 6208RS1 C3, Single Row Ball Bearings (6208RS1 C3)
- SKF SKF-6318, Single Row Ball Brgs, 6318 (6318)
- SKF SKF-3313, Double Row Ball Brgs, 3313 (3313)
- SKF SKF 6304 2RS C3, Single Row Ball Bearings (6304 2RS C3)
- SKF SKF 6200 2ZJ, Single Row Ball Bearings (6200 2ZJ)
- SKF SKF-6005 2RS, Single Row Ball Brgs, 6005 2RS (6005 2RS)
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two contact seals, C3 Fit (6310-2RS KBC)
- Skf Ball Bearings