Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 40mm Bore Dia
Mfr # 6308 NR JEM
Zoro # G8113524
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6308 NR JEM
- Zoro # G8113524
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-11 micron |
Retaining Ring Diameter | 96.5 mm |
Outer Ring Width | 23 mm |
Fillet Radius | 1.5 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Bore Diameter | 40 mm |
Outside Diameter | 90 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Open, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 42.3 kN, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Unit Htr Motor, 1/4,1140,115/208-230, 48Y (731A)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB (1P1060S)
- PARKER Coil Kit, 115V-60, B Series (K593025)
- GATES Polyflex Belts, 7M925 (7M925)
- SKF SKF 6210 2ZJ, Single Row Ball Bearings (6210 2ZJ)
- SKF SKF-51113, Single Row Ball Brgs, 51113 (51113)
- SKF SKF 6206Z, Single Row Ball Bearings (6206Z)
- SKF SKF 6205RS, Single Row Ball Bearings (6205RS)
- SKF SKF-6206 2RS1 C2GJN, Single Row Ball Brgs, 6206 2RS1 C2GJN (6206 2RS1 C2GJN)
- SKF SKF-6009Z, Single Row Ball Brgs, 6009Z (6009Z)
- SKF SKF-51109, Single Row Ball Brgs, 51109 (51109)
- Skf Radial Ball Bearings