Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 35mm Bore Dia
Mfr # 6207 NR JEM
Zoro # G8369505
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Bore Dia. 35 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6207 NR JEM
- Zoro # G8369505
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 35 mm |
Outer Ring Width | 17 mm |
Fillet Radius | 1 mm |
Outside Diameter | 72 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Retaining Ring Diameter | 78.6 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Open, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 27 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Renewal Parts, Txt-Scxt-Hxt4A Ctrshaft & Pinion, 244590 (244590)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- ENERPAC Repair Kit (RSM200K)
- SKF SKF 6220 2Z, Single Row Ball Bearings (6220 2Z)
- SKF SKF-6209 2RS1 C3, Single Row Ball Brgs, 6209 2RS1 C3 (6209 2RS1 C3)
- SKF Radial Ball Bearing, Open, 20mm Bore Dia (6204 NR JEM)
- SKF SKF-6215 2Z/C3, Single Row Ball Brgs, 6215 2ZC3 (6215 2Z/C3)
- SKF SKF-6014, Single Row Ball Brgs, 6014 (6014)
- SKF SKF-61800 2Z, Thin Section Ball Brgs, 61800 2Z (61800 2Z)
- TIMKEN Radial Bearing, Open, 20mm Bore (204K)
- Skf Ball Bearings