Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 30mm Bore Dia
Mfr # 6306 NR JEM
Zoro # G7860797
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 30 mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6306 NR JEM
- Zoro # G7860797
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 19 mm |
Outside Diameter | 72 mm |
Bore Diameter | 30 mm |
Retaining Ring Diameter | 78.6 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Open, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 29.6 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Blue (IGBL03830-25-G)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-04-50)
- BANDO S3M-225 Timing Belt, 60-S3M-225 (60-S3M-225)
- ZORO SELECT Clamp, Hose End, Type: 2 Bolt (3LZ20)
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6313 2Z JEM)
- SKF SKF-6306 2RS C3, Single Row Ball Brgs, 6306 2RS C3 (6306 2RS C3)
- SKF SKF-6308 2RS, Single Row Ball Brgs, 6308 2RS (6308 2RS)
- SKF SKF-6319, Single Row Ball Brgs, 6319 (6319)
- SKF SKF-6216, Single Row Ball Brgs, 6216 (6216)
- SKF Radial Ball Bearing, Sealed, 60mm Bore Dia (6212 2RS JEM)
- FAFNIR Ball Deep Groove Radial <12 OD, 38PP2 (38PP2)
- Skf Radial Ball Bearings