Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 30mm Bore Dia
Mfr # 6206 NR JEM
Zoro # G8679282
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 30 mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6206 NR JEM
- Zoro # G8679282
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 16 mm |
Bore Diameter | 30 mm |
Outside Diameter | 62 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-11 micron |
Retaining Ring Diameter | 67.7 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Open, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 20.3 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6309Z, Single Row Ball Bearings (6309Z)
- FESTO Hand Lever VAOH-9-H9 (VAOH-9-H9)
- BALDOR-RELIANCE Baldor-Reliance Motor VEBM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1 (VEBM3615T)
- TRICO EZI Action(TM) Drum Pump, 5 to 6 Gal (36982-1)
- SKF SKF 6005 2RS1/C3, Single Row Ball Bearings (6005 2RS1/C3)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2ZNR JEM)
- SKF Radial Ball Bearing, Dyn Load 1210 lb. (6001-2Z JEM)
- SKF SKF-51102, Single Row Ball Brgs, 51102 (51102)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6205 2ZNR JEM)
- SKF SKF-6308 2RS, Single Row Ball Brgs, 6308 2RS (6308 2RS)
- SKF SKF 4203ATN9, Double Row Ball Bearings (4203ATN9)
- Skf Ball Bearings