Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 30mm Bore Dia
Mfr # 6206 JEM
Zoro # G5143327
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 30 mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6206 JEM
- Zoro # G5143327
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 30 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 62 mm |
Fillet Radius | 1 mm |
Outer Ring Width | 16 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Open, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 20.3 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 115V, Stud (5100A)
- CLIMAX METAL PRODUCTS 2MISCC-20-20-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (2MISCC-20-20-KW)
- FISHER Brass Assembly 14In Npt Pneumatic Filter (P594-1)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- SKF Single Row Ball Bearings (6006 2RS1)
- SKF SKF 6305 2RSJ, Single Row Ball Bearings (6305 2RSJ)
- SKF SKF-1211K, Self Aligning Ball Brgs, 1211K (1211K)
- SKF Single Row Ball Brgs (6203 RS C3)
- SKF SKF 6010RS, Single Row Ball Bearings (6010RS)
- SKF SKF-6303 2RS, Single Row Ball Brgs, 6303 2RS (6303 2RS)
- SKF SKF 6007 RS, Single Row Ball Bearings (6007 RS)
- Skf Radial Ball Bearings