Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 25mm Bore Dia
Mfr # 6305 JEM
Zoro # G8984017
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 25 mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6305 JEM
- Zoro # G8984017
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter | 62 mm |
Bore Diameter | 25 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 17 mm |
Fillet Radius | 1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Open, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 23.4 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFK1)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 62" - BB62 (BB62)
- DAYTON 1922V426 43-1/4" Outside Length, 42 19/32 in Pitch Length, 1-3/16" Top Width (3HEV3)
- BESTORQ 3V1400/14 Banded Belt, 142 in Outside Length, 3/8 in Top Width, 14 Ribs (3V1400/14)
- SKF SKF-61907, Thin Section Ball Brgs, 61907 (61907)
- SKF SKF 1209 C3, Self Aligning Ball Bearings (1209 C3)
- SKF Single Row Ball Brgs (6205Z/C3)
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6313 2Z JEM)
- SKF SKF 6201 2Z C3, Single Row Ball Bearings (6201 2Z C3)
- SKF SKF-6203 2Z/C3, Single Row Ball Brgs, 6203 2ZC3 (6203 2Z/C3)
- SKF Single Row Ball Brgs (6303 2RS1)
- Skf Radial Ball Bearings