Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 20mm Bore Dia
Mfr # 6204 NR JEM
Zoro # G8679273
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 20 mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6204 NR JEM
- Zoro # G8679273
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-11 micron |
Retaining Ring Diameter | 52.7 mm |
Outside Diameter | 47 mm |
Bore Diameter | 20 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 14 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Fillet Radius | 1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Open, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 13.5 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.25 inch OD (2AK104H)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- TOMPKINS Hydraulic Fitting-Steel12MOR HEX HEAD PLUG (6408-12)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4N, Neoprene (4N)
- SKF Single Row Ball Brgs (63052RS / C3)
- SKF SKF 6306 RS, Single Row Ball Bearings (6306 RS)
- SKF Bearing, Bore 60mm, Industry 1212-ETN9 (1212 ETN9)
- SKF Abec-7 Precision Ball Bearings (7209 CD/P4ADGA)
- SKF Single Row Ball Brgs (6205ZZC3)
- SKF SKF 6301Z, Single Row Ball Bearings (6301Z)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8VV)
- Skf Radial Ball Bearings