Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 17mm Bore Dia
Mfr # 6303 JEM
Zoro # G7815972
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 17 mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6303 JEM
- Zoro # G7815972
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 47 mm |
Fillet Radius | 1 mm |
Outer Ring Width | 14 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 17 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Open, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 14.3 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- CONTINENTAL CONTITECH A52 Wrapped V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (A52)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 25mm (L11025MM)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 7/8" (WE5H78)
- SKF Double Row Ball Bearings (5209H)
- SKF Double Row Ball Brgs (3201 ATN9)
- SKF SKF-6307 2RS1 C3, Single Row Ball Brgs, 6307 2RS1 C3 (6307 2RS1 C3)
- SKF SKF-6215 C3, Single Row Ball Brgs, 6215 C3 (6215 C3)
- SKF Thin Section Ball Brgs, 61900 (61900)
- SKF Radial Ball Bearing, Open, 55mm Bore Dia (6211 JEM)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6207X40MM 2RS)
- Skf Radial Ball Bearings