Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 15mm Bore Dia
Mfr # 6302 JEM
Zoro # G8029165
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6302 JEM
- Zoro # G8029165
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 42 mm |
Width | 13 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Fillet Radius | 1 mm |
Outer Ring Width | 13 mm |
Outside Diameter | 42 mm |
Bore Diameter | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Open, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 11.9 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H6E)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SD-120-A)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BAILEY Offset Links for Standard: 120 Chain Size (131584)
- SKF Single Row Ball Brgs (6307ZZ)
- SKF SKF 6201/12.695/C3, Single Row Ball Bearings (6201/12.695/C3)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6206 2RS JEM)
- SKF SKF-6202 2ZC3, Single Row Ball Brgs, 6202 2ZC3 (6202 2ZC3)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6308 NR JEM)
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2Z JEM)
- NTN NTN 6004ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 42 Mm Od X 12 Mm W Double Shielded (6004ZZ)
- Skf Radial Ball Bearings