Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 15mm Bore Dia
Mfr # 6202 NR JEM
Zoro # G8329413
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 15 mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6202 NR JEM
- Zoro # G8329413
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 35 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Bore Diameter | 15 mm |
Outer Ring Width | 11 mm |
Fillet Radius | 0.6 mm |
Retaining Ring Diameter | 39.7 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Open, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 8.06 kN, Fillet Radius 0.6 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. (02022)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2XG10-12V-06)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08S)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- SKF SKF-6205Z C3, Single Row Ball Brgs, 6205Z C3 (6205Z C3)
- SKF SKF 6008RS1/C3, Single Row Ball Bearings (6008RS1/C3)
- SKF SKF 6008 2RS1, Single Row Ball Bearings (6008 2RS1)
- SKF SKF-6010, Single Row Ball Brgs, 6010 (6010)
- SKF Single Row Ball Bearings, Shielded (6310 Z/C4)
- SKF SKF 5313, Double Row Ball Brgs, SKF 5313 (5313)
- DAYTON Radial Bearing, Double Shield, 30mm Bore (21XU36)
- Skf Ball Bearings