Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 10mm Bore Dia
Mfr # 6300 JEM
Zoro # G7898502
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 10 mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6300 JEM
- Zoro # G7898502
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 11 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter | 35 mm |
Fillet Radius | 0.6 mm |
Bore Diameter | 10 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6300, Bore Diameter 10 mm, Closure Open, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 8.52 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- WILKERSON Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (R21-06-000)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 12 Hardened Teeth, 14mm Finished Bore with Keyway & Set Screws (06BS12H X 14)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.65" OD (3V3651)
- SKF SKF-6008RS, Single Row Ball Brgs, 6008RS (6008RS)
- SKF SKF 6013 2RS1, Single Row Ball Bearings (6013 2RS1)
- SKF SKF 6003 Z C3, Single Row Ball Bearings (6003 Z C3)
- SKF SKF 2203, Self Aligning Ball Bearings (2203)
- SKF SKF 6302Z C3, Single Row Ball Bearings (6302Z C3)
- SKF SKF 6005 2ZNR, Single Row Ball Bearings (6005 2ZNR)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 699ZZ (699-ZZ)
- Skf Radial Ball Bearings