Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 100mm Bore Dia
Mfr # 6220 JEM
Zoro # G8231097
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 100 mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6220 JEM
- Zoro # G8231097
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 180 mm |
Width | 34 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 34 mm |
Bore Diameter | 100 mm |
Fillet Radius | 2 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 180 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6220, Bore Diameter 100 mm, Closure Open, Outer Ring Width 34 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 127 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SE160E20B, Pressure Line, 20 micron (ZX-SE160E20B)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (287058)
- DOALL Carbide Insert, 10PK (SPG 422)
- SKF SKF-6203 2RS1 HT51, Single Row Ball Brgs, 6203 2RS1 HT51 (6203 2RS1 HT51)
- SKF SKF 6203 2RS, Single Row Ball Bearings (6203 2RS)
- SKF SKF 6008 2ZJEM, Single Row Ball Bearings (6008 2ZJEM)
- SKF SKF 6300 2Z C3, Single Row Ball Bearings (6300 2Z C3)
- SKF SKF-6209RS, Single Row Ball Brgs, 6209RS (6209RS)
- SKF Single Row Ball Bearings (16017)
- SKF SKF-6008RS, Single Row Ball Brgs, 6008RS (6008RS)
- NTN Radial Ball Bearing, Shielded, 50mm Bore (6310ZZC3/L627)
- Skf Ball Bearings