Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Dyn Load 1430 lb.
Mfr # 6003-2Z JEM
Zoro # G9141544
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 17 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6003-2Z JEM
- Zoro # G9141544
- Country of Origin Argentina
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 35 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 35 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-8 micron |
Bore Diameter | 17 mm |
Outer Ring Width | 10 mm |
Fillet Radius | 0.3 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Dynamic Radial Load Capacity 6.37 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple NPT Threaded Aluminum, 4" (AST40)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG2)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/2 In, St (C-150)
- SKF Double Row Ball Bearings (3309 C4)
- SKF SKF-6314, Single Row Ball Brgs, 6314 (6314)
- SKF SKF-6314 C3, Single Row Ball Brgs, 6314 C3 (6314 C3)
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6205 2RSNR JEM)
- SKF Bearing, Bore 65mm, Industry 6013-2ZJEM (6013 2Z JEM)
- SKF SKF-6306, Single Row Ball Brgs, 6306 (6306)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150950 (150950)
- Skf Radial Ball Bearings