Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Dyn Load 1210 lb.
Mfr # 6001-2Z JEM
Zoro # G9141526
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 12 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6001-2Z JEM
- Zoro # G9141526
- Country of Origin India
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Width | 8 mm |
Outside Dia. Tolerance | +0/-9 micron |
Outside Diameter Tolerance | +0/-9 micron |
Outer Ring Width | 8 mm |
Outside Diameter | 28 mm |
Bore Diameter Tolerance | +0/-8 micron |
Fillet Radius | 0.3 mm |
Bore Diameter | 12 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Dynamic Radial Load Capacity 5.4 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX68 Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- ZORO SELECT Nozzle Tip (20024R)
- LUBRIPLATE No. 630-2, 12/16 Oz Tubs, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-004)
- SUPER LUBE Multipurpse Grease, PTFE, 14.1 oz., NLGI 00 (41150/00)
- SKF Single Row Ball Bearings (6210/51 2RS1)
- SKF SKF-6313 2Z, Single Row Ball Brgs, 6313 2Z (6313 2Z)
- SKF SKF 2203, Self Aligning Ball Bearings (2203)
- SKF SKF 6304 2Z C3 GJN, Single Row Ball Bearings (6304 2Z C3 GJN)
- SKF SKF 6306 2Z 3110-00-144-8642, Single Row Ball Bearings (6306 2Z 3110-00-144-8642)
- SKF Radial Ball Bearing, Dyn Load 1320 lb. (6002 JEM)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206CM)
- Skf Ball Bearings