Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Ball, 6mm Bore Dia
Mfr # 626-2Z
Zoro # G8518072
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 626-2Z
- Zoro # G8518072
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Outside Dia. Tolerance | +0/-009mm |
Outer Ring Width | 6 mm |
Outside Diameter | 19 mm |
Bore Diameter Tolerance | +0/-008 mm |
Outside Diameter Tolerance | +0/-009 mm |
Bore Diameter | 6 mm |
Fillet Radius | 0.3 mm |
Description
Radial Ball Bearing, Bearing Industry Number 626, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-008 mm, Dynamic Radial Load Capacity 2.34 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6002ZZC3/L627)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- BETA 1 FILTERS Air/Oil Separator replacement for 2013402030 / QUINCY (B1AS0006485)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSRM06.00)
- SKF SKF 6308 2Z/C3, Single Row Ball Bearings (6308 2Z/C3)
- SKF Self Aligning Ball Brgs (2207E-2RS1TN9)
- SKF Single Row Ball Bearing, Shielded (6017 2Z C3)
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6208 2ZNR JEM)
- SKF SKF-6308 2Z, Single Row Ball Brgs, 6308 2Z (6308 2Z)
- SKF SKF-6306 2RS, Single Row Ball Brgs, 6306 2RS (6306 2RS)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6005 2NKE9C3)
- Skf Ball Bearings