Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Ball, 1.2500 In. Bore
Mfr # R20ZZ
Zoro # G8518011
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # R20ZZ
- Zoro # G8518011
- UPC # 097741021609
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.25 in |
Outside Dia. | 2.25 in |
Width | 0.5 in |
Outside Dia. Tolerance | -.013/-.025mm |
Fillet Radius | 0.79 mm |
Outer Ring Width | 9.5 mm |
Bore Diameter Tolerance | +0.005/-0.008 mm |
Outside Diameter | 2 1/4 in |
Outside Diameter Tolerance | -0.013/-0.025 mm |
Bore Diameter | 1 1/4 in |
Description
Radial Ball Bearing, Bearing Industry Number R20, Bore Diameter 1 1/4 in, Closure Double Shielded, Outer Ring Width 9.5 mm, Outside Diameter 2 1/4 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0.005/-0.008 mm, Dynamic Radial Load Capacity 14,000 N, Fillet Radius 0.79 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16829 (04Z-354)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-02AS)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (081SS500K000030)
- BOSTITCH Trigger Kit, For 4Z931, 5VN66, 4Z782, 4YF13 (TVA6)
- SKF SKF 5207 C3, Double Row Ball Bearings (5207 C3)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6204 2ZNR JEM)
- SKF Single Row Ball Bearings (6205 2RS C3 HT51)
- SKF SKF 63072RS C3, Single Row Ball Bearings (63072RS C3)
- SKF SKF 6202 2RS1JEM, Single Row Ball Bearings (6202 2RS1JEM)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6300 JEM)
- NTN NTN 6201 2Z 1/2 C3, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 12 C3 (6201 2Z 1/2 C3)
- Skf Ball Bearings