Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Ball, 1.0000 In. Bore
Mfr # R16ZZ
Zoro # G8518002
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Bore Dia. 1 in
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # R16ZZ
- Zoro # G8518002
- UPC # 097741021500
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Width | 0.5 in |
Outside Dia. Tolerance | -.013/-.025mm |
Outside Diameter | 2 in |
Outer Ring Width | 0.5 in |
Bore Diameter | 1 in |
Outside Diameter Tolerance | -0.013/-0.025 mm |
Bore Diameter Tolerance | +0.005/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number R16, Bore Diameter 1 in, Closure Double Shielded, Outer Ring Width 0.5 in, Outside Diameter 2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0.005/-0.008 mm, Dynamic Radial Load Capacity 10,100 lbf, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2060)
- BESTORQ Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- SKF SKF-6012 2RS1, Single Row Ball Brgs, 6012 2RS1 (6012 2RS1)
- SKF Single Row Ball Bearings (6315 2RS C3 HT51)
- SKF SKF 5309, Double Row Ball Brgs, SKF 5309 (5309)
- SKF Single Row Ball Bearings (51308)
- SKF SKF 3200/C3, Double Row Ball Bearings (3200/C3)
- SKF SKF-6311 2RS, Single Row Ball Brgs, 6311 2RS (6311 2RS)
- FAFNIR Radial Ball Bearing, #204KLD (204KLD)
- Skf Radial Ball Bearings