Shop All Electro Mechanical Actuators
This Product is Discontinued
Skf
Open Box Actuation System, 120V-AC, 1.8A, 160W (Discontinued)
Mfr # TFG50-237000CH-000
Zoro # G1799442
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shop By Open Box
- Open Box Warranty/Return Policy 30 Day Return
- Condition Open Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TFG50-237000CH-000
- Zoro # G1799442
- Country of Origin Unknown
- Category Electro Mechanical Actuators
Details
Item | Open Box Actuation System |
Shop By | Open Box |
Open Box Warranty/Return Policy | 30 Day Return |
Condition | Open Box |
Description
Electrical Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.