Shop All Wheel Bearings
Skf
OIL FILL HUBCAP
Mfr # 1642
Zoro # G502033657
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 5
- Height 2.4690 in
- Outer Diameter 6.2500 in
- Axle Extension 1.7300 in
- Inner Diameter 4.4400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 1642
- Zoro # G502033657
- UPC # 85311190473
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Height | 2.4690 in |
Outer Diameter | 6.2500 in |
Inner Diameter | 4.4400 in |
Bolt Circle Diameter | 5.5000 in |
Bolt Size | 0.349 |
Details
Number of Bolts | 5 |
Axle Extension | 1.7300 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Block Heater - 600W, 120V, 1-1/16in. Stor Caterpillar (3500172)
- MASTER LOCK Receiver/Coupler Lock Set, 1/2 and 5/8 In (1481DAT)
- SHINN FU 8 Ton Air Actuated Jack (44981C)
- BALDWIN FILTERS Lube Element, 5-15/16"L x 2-9/16"W x 7"H (P40021)
- SKF Engine Timing Belt Idler Pulley, Tbp64003 (TBP64003)
- SKF Shaft Seal, 2-3/8 x 3-11/32 x 3/8", CRWA1, NBR (23702)
- SKF Wheel Bearing, 07100-S (07100-S)
- SKF Alternator Bearing - Drive End, 6203-2RSJ (6203-2RSJ)
- SKF Wheel Seal, 20113 (20113)
- SKF Wheel Seal, 25430 (25430)
- SKF Wheel Seal - Rear, 15805 (15805)
- Skf Wheel Bearings