Shop All Needle Roller Bearings
Skf
Needle Brgs, #HK4020
Mfr # HK4020
Zoro # G808478206
product price: $21.05
/ea
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5750 in
- Outside Dia. (In.) 1.8500 in
- Width (In.) 0.7870 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # HK4020
- Zoro # G808478206
- Country of Origin Sweden
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5750 in |
Outside Dia. (In.) | 1.8500 in |
Width (In.) | 0.7870 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, DL, 0.5 x 54in PL, T144 (D540L050)
- CRC Chute Lubricant, Silicone, H2 No Food Contact, 11 Oz Aerosol Can (03204)
- SPEEDAIRE Air Cylinder, 50 mm Bore, 25 mm Stroke, ISO Double Acting (5VLZ6)
- LPS Premier Rust Inhibitor, 1 Gal. (03128)
- SKF Needle Brgs, #RNA4914 (RNA4914)
- SKF Needle Brgs, #NKI20/20 (NKI20/20)
- SKF Needle Brgs, #HK0912 (HK0912)
- SKF Needle Brgs, #NA4904 (NA4904)
- SKF Needle Brgs, #NA4902 (NA4902)
- SKF Needle Brgs, #NA4910 (NA4910)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (BH-88)
- Skf Needle Roller Bearings