Shop All Transmission Parts & Components
Skf
Needle Bearing, Jh1612
Mfr # JH1612
Zoro # G4950000
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Length 0.75 in
- Inside Dia. 1 in
- Outside Dia. 1.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # JH1612
- Zoro # G4950000
- UPC # 85311084918
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Width | 0.75 in |
Length | 0.75 in |
Inside Dia. | 1 in |
Outside Dia. | 1.3125 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B76-SS)
- A & I PRODUCTS Socket, Ball; Top Link - Cat II 8" x6" x2" (A-BS104)
- DORMAN 904-251 Turbocharger To Exhaust Up-Pipes V-Band Clamp (904-251)
- FEL-PRO Performance Carburetor Gasket, 1911 (1911)
- SKF Shaft Sleeve, Dia. 2.750 to 2.756 In (99275)
- SKF ACM, single lip, grease seal, Bore-Tite (6152)
- SKF Transfer Case Output Shaft Seal - Front, 15529 (15529)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRWA1, NBR (15005)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRWA1, NBR (15635)
- SKF Shaft Sleeve, Dia. 1.622 to 1.628 In (99162)
- EMPI AXLES/BOOTS Trigger Shifter Long, 00-4450-0 (00-4450-0)
- Skf Transmission Parts & Components