Skf

Needle Bearing, Hk2816Vp


product price: $17.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 0.623 in
  • Length 0.623 in
  • Inside Dia. 1.106 in
  • Exterior Dia. 1.379 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Skf
  • MFR # HK2816VP
  • Zoro # G4941950
  • UPC #
    85311191364
  • Country of Origin Unknown
  • Category Wheel Bearings

Dimensions

Width 0.623 in
Length 0.623 in
Inside Dia. 1.106 in
Exterior Dia. 1.379 in

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.