Shop All Wheel Bearings
Skf
Needle Bearing, Bh2012
Mfr # BH2012
Zoro # G4947298
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 3/4 in
- Inside Dia. 1-1/4 in
- Outside Dia. 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BH2012
- Zoro # G4947298
- UPC # 85311064545
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 3/4 in |
Length | 3/4 in |
Inside Dia. | 1-1/4 in |
Outside Dia. | 1-5/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-17/32 x 14 in. (PA2306)
- TIMKEN Timken Seal, 471795 (471795)
- GATES Hi-Power II Belts, C180 (C180)
- MARINCO Marinco 6365CRN 50A 125/250V Locking Plug (6365CRN)
- SKF Shaft Seal, 1-1/4 x 2-1/4 x 1/4", CRW1, Nitrile (12577)
- SKF Small Bore Seals (105X140X12)
- SKF Bearing, P203-Pp10 (P203-PP10)
- SKF Wheel Bearing Lock Ring, RW507-CR (RW507-CR)
- SKF Disc Harrow Bearing, Dhu491-A (DHU491-A)
- SKF Axle Bearing and Hub Assembly Repair Kit - Front, BR930177K (BR930177K)
- SKF Small Bore Seals (30 X 37 X 4)
- Skf Wheel Bearings